Vacuum Contactor, 200A, 120V 50/60Hz

Item #: 175825

Cat #: 1102C-BOD93

UPC: 781180447037

to view pricing and more.
Documents & Guides
Contactor, Vacuum, 200 Amp, 1500 Volt AC Maximum, 3-Phase, 120 Volt AC 50-60 Hz Coil, Open Type *** Rockwell Automation Preferred Product ***

Overview

Contactor, Vacuum, 200 Amp, 1500 Volt AC Maximum, 3-Phase, 120 Volt AC 50-60 Hz Coil, Open Type *** Rockwell Automation Preferred Product ***

Our Bulletin 1102C/1104C and Bulletin 1502 NEMA Medium Voltage Vacuum Contactors provide motor control system reliability in harsh, dirty environments. Our vacuum technology provides particularly effective arc extinguishing above 600V when you use a compact, long-lasting contactor. Our vacuum contactors are mechanically and electrically interlocked to avoid the contactors to close simultaneously.

Also known as: 781180447037, 1102C-BOD93

Specifications

Volts AC Control: 120
Amps: 200
Type: Vacuum Contactor
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Type: Vacuum Contactor
Amps: 200
Special Program: Rockwell Automation Preferred Product