S200M MCB 230V 2 POLE 0.5A C CURVE

Item #: 1758476

Cat #: S202M-C0.5

UPC: 016779550202

to view pricing and more.
Documents & Guides
S200M MCB 230V 2 POLE 0.5A C CURVE

Overview

S200M MCB 230V 2 POLE 0.5A C CURVE
Also known as: 016779550202, S202M-C0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 0.500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA