This product may not be available in all locations.

125A, 120/240V, 1P, 6/12, ML Loadcenter, NEMA 1
Item #: 175854
Cat #: BR612L125SDGP
UPC: 786676002097
to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676002097, BR612L125SDGP
Specifications
| Circuits: | 12 |
| Amps: | 125 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| Circuits: | 12 |
| Mounting: | Surface |
| Phase: | 1 |
| Type: | Main Lug |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |