Floor Mount Enclosure, NEMA 12, Single Door, 60 x 48 x 18", Steel/Gray

Item #: 175871

Cat #: A604818FSD

UPC: 783510276003

Sign In or Register to view pricing and more.
Floor Mount Enclosure, NEMA 12, Single Door, 60 x 48 x 18 Inch, Steel With White Interior and Gray Powder Coat Exterior Finish

Overview

Floor Mount Enclosure, NEMA 12, Single Door, 60 x 48 x 18 Inch, Steel With White Interior and Gray Powder Coat Exterior Finish

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility.

Also known as: 783510276003, A604818FSD

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Height: 60 in
Depth: 18 in
Color: Gray, White
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 48 in
Finish: Powder Coated
Height: 60 in
Color: Gray, White
Material: Steel
Finish: Powder Coated
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Width: 48 in