100W HID Retrofit High Bay LED Lamp, 40K

Item #: 1759071

Cat #: LED100HIBAY840MOG

UPC: 046135409721

to view pricing and more.
Documents & Guides
LED High Bay Retrofit Lamp, 100 Watt, 14000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Replaces 400W MH, 1 per SKU, 4 per Case *Sylvania Product Code 40972* *Sylvania Part # 40972*

Overview

LED High Bay Retrofit Lamp, 100 Watt, 14000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Replaces 400W MH, 1 per SKU, 4 per Case *Sylvania Product Code 40972* *Sylvania Part # 40972*

ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.

Also known as: 046135409721, LED100HIBAY840MOG

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 14000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 14000
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 100
Base: Mogul Screw (E39)
Light Technology: LED
Volts AC Range: 120 - 277