BLM JM3542 .75HP 1725RPM 3PH

Item #: 1759082

Cat #: JM3542

UPC: 781568217900

Sign In or Register to view pricing and more.
Documents & Guides
BLM JM3542 .75HP 1725RPM 3PH

Overview

BLM JM3542 .75HP 1725RPM 3PH
Also known as: 781568217900, JM3542

Specifications

Phase: 3
Volts AC: 230, 460
Amps: 3
Poles: 4
Material: Steel
Mounting: Foot
Horsepower: 0.750
Size: 56J
Family / Style: 3420M
RPM: 1725
Amps Range: 1.500 - 3
Phase: 3
Amps: 3
Material: Steel
Horsepower: 0.750
Family / Style: 3420M
Amps Range: 1.500 - 3
Volts AC: 230, 460
Poles: 4
Mounting: Foot
Size: 56J
RPM: 1725