Servo Motor, Continuous Duty, 400VAC, 300mm Frame, 2000RPM, Encoder, Keyless Shaft

Item #: 1759269

Cat #: VPC-B3004B-MK72AS

UPC: 194033909727

to view pricing and more.
Documents & Guides
Servo Motor, Continuous Duty,400 Volt AC, 300mm BCD Frame (132mm SH),4 (Four) Magnet Stacks, 2000 RPM Rated Speed, Multi-Turn Hiperface Encoder, Keyless Shaft, SpeedTec Right Angle DIN 180, No Holding Brake, Natural Convection, Shaft Seal Standard Option

Overview

Servo Motor, Continuous Duty,400 Volt AC, 300mm BCD Frame (132mm SH),4 (Four) Magnet Stacks, 2000 RPM Rated Speed, Multi-Turn Hiperface Encoder, Keyless Shaft, SpeedTec Right Angle DIN 180, No Holding Brake, Natural Convection, Shaft Seal Standard Option

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 194033909727, VPC-B3004B-MK72AS

Specifications

Volts AC: 400
Size: 132
Volts AC: 400
Size: 132