Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1759405

Cat #: UTP28X0.2MBL

UPC: 074983006120

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 0.2m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 0.2m.
Also known as: 074983006120, UTP28X0.2MBL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black