Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1759406

Cat #: UTP28X0.2MBU

UPC: 074983007721

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 0.2m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 0.2m.
Also known as: 074983007721, UTP28X0.2MBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper