2
more

Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr
Item #: 1759410
Cat #: UTP28X0.2MGY
UPC: 074983037841
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 0.2m.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 0.2m.
Also known as: 074983037841, UTP28X0.2MGY
Specifications
| Material: | Copper |
| Color: | International Gray |
| Material: | Copper |
| Color: | International Gray |