Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1759415

Cat #: UTP28X0.2MVL

UPC: 074983006175

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 0.2m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 0.2m.
Also known as: 074983006175, UTP28X0.2MVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet