Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1759423

Cat #: UTP28X0.5MGR

UPC: 074983006359

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 0.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 0.5m.
Also known as: 074983006359, UTP28X0.5MGR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper