Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1759425

Cat #: UTP28X0.5MOR

UPC: 074983006366

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 0.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 0.5m.
Also known as: 074983006366, UTP28X0.5MOR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper