Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1759426

Cat #: UTP28X0.5MRD

UPC: 074983006380

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 0.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 0.5m.
Also known as: 074983006380, UTP28X0.5MRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper