Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1759427

Cat #: UTP28X0.5MVL

UPC: 074983006274

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 0.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 0.5m.
Also known as: 074983006274, UTP28X0.5MVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet