Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1759428

Cat #: UTP28X0.5MYL

UPC: 074983006311

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 0.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 0.5m.
Also known as: 074983006311, UTP28X0.5MYL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow