Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1759534

Cat #: UTP28X1.5MBU

UPC: 074983014262

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 1.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 1.5m.
Also known as: 074983014262, UTP28X1.5MBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper