Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1759535

Cat #: UTP28X1.5MGR

UPC: 074983014781

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 1.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 1.5m.
Also known as: 074983014781, UTP28X1.5MGR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper