Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1759539

Cat #: UTP28X1.5MRD

UPC: 074983014828

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1.5m.
Also known as: 074983014828, UTP28X1.5MRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper