Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1759540

Cat #: UTP28X1.5MVL

UPC: 074983014859

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 1.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 1.5m.
Also known as: 074983014859, UTP28X1.5MVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet