Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1759541

Cat #: UTP28X15MYL

UPC: 074983005215

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 15m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 15m.
Also known as: 074983005215, UTP28X15MYL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow