Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1759548

Cat #: UTP28X10MBL

UPC: 074983022397

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 10m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 10m.
Also known as: 074983022397, UTP28X10MBL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black