Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1759549

Cat #: UTP28X10MBU

UPC: 074983022403

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 10m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 10m.
Also known as: 074983022403, UTP28X10MBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper