Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1759550

Cat #: UTP28X10MGR

UPC: 074983022410

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 10m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 10m.
Also known as: 074983022410, UTP28X10MGR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper