Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1759551

Cat #: UTP28X10MGY

UPC: 074983038206

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 10m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 10m.
Also known as: 074983038206, UTP28X10MGY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray