Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1759554

Cat #: UTP28X10MVL

UPC: 074983022793

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 10m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 10m.
Also known as: 074983022793, UTP28X10MVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet