Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1759560

Cat #: UTP28X1MOR

UPC: 074983006458

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 1m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 1m.
Also known as: 074983006458, UTP28X1MOR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper