Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1759562

Cat #: UTP28X1MRD

UPC: 074983006472

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1m.
Also known as: 074983006472, UTP28X1MRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper