StrongHold Cable Tie, 11.81" Long, Natural Color, 1000/PK

Item #: 1759645

Cat #: S12-40-M

UPC: 613056347182

to view pricing and more.
StrongHold Cable Tie, 11.81L (300mm), Int, Nylon, Natural, Package 1000

Overview

StrongHold Cable Tie, 11.81L (300mm), Int, Nylon, Natural, Package 1000

The S12-40-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.

Also known as: 613056347182, S12-40-M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.810 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter: 2.990 in
Color: Natural
Weight Capacity: 40 lbs
Length: 11.810 in
Product Thickness: 0.045 in
Diameter: 2.990 in
Width: 0.140 in
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™