LED High Bay, 14", 104 Watt, 14900 Lumen, 4000K, 120-277V

Item #: 1760388

Cat #: CPHB-15LM-MVOLT-40K

UPC: 194994429562

to view pricing and more.
Documents & Guides
LED High Bay, 14 Inch Compact Pro Industrial, 104 Watt, 14900 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Distribution, White, 14.4"x11.5"x2.3"

Overview

LED High Bay, 14 Inch Compact Pro Industrial, 104 Watt, 14900 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Distribution, White, 14.4"x11.5"x2.3"

The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!

Also known as: 194994429562, CPHB-15LM-MVOLT-40K

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: White
Lumens: 14900
Wattage: 104
Length: 14 in
Light Technology: LED
Dimmable: Yes
Width: 11.5 in
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 104
Light Technology: LED
Width: 11.5 in
Shape: Rectangular
Color Rendering Index (CRI): 80
Lumens: 14900
Length: 14 in
Dimmable: Yes
Volts AC Range: 120 - 277