LED Wall Light, 5000L, 4500K, 38W

Item #: 1760477

Cat #: WM5L45K

UPC: 765364940682

to view pricing and more.
Documents & Guides
LED Small Die Cast Wall Light, 120/277V, Lumens: 5,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

LED Small Die Cast Wall Light, 120/277V, Lumens: 5,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Traditional polycarbonate housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.

Also known as: 765364940682, WM5L45K

Specifications

Type: Wallpack, LED
Lumens: 5000
Color Temperature: 4500 (Cool White)
Color: Bronze
Type: Wallpack, LED
Color Temperature: 4500 (Cool White)
Lumens: 5000
Color: Bronze