Flexidrill R

Item #: 1760540

Cat #: 558600

UPC: 782856449492

to view pricing and more.
Documents & Guides
FLEXIDRILLR - FLEXIDRILL R

Overview

FLEXIDRILLR - FLEXIDRILL R

Portable manual drilling tool for flexible busbars and braided/presswelded power shunts. Includes dies for multiple diameters and adjustable guides for varied hole spacing — a precise, on-site solution for clean, repeatable end drilling. RoHS compliant.

Also known as: 782856449492, 558600

Features & Benefits

  • Guide for drilling holes into nVent ERIFLEX Flexibar, PBC Braided Power Shunts and PPS Presswelded Power Shunts
  • Includes dies for mutiple diameters
  • Adjustable guides allow for multiple hole center to hole center distances
  • RoHS compliant

Specifications

Material: Steel
Height: 5.910 in
Width: 9.840 in
Depth: 11.810 in
Material: Steel
Width: 9.840 in
Height: 5.910 in
Depth: 11.810 in