Cable Clamp, 1/8" x 3/8", Natural, #10, 100/Bag

Item #: 1761

Cat #: IT125CCL-C

UPC: 783250575190

to view pricing and more.
Documents & Guides
No Documents Available
Ideal; Clamp; Staple Size: 3/8 In Width X 050 In Thickness X 0.125 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.343 In Center To Center

Overview

Ideal; Clamp; Staple Size: 3/8 In Width X 050 In Thickness X 0.125 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.343 In Center To Center
Also known as: 783250575190, IT125CCL-C

Specifications

Color: Natural
Material: Nylon
Color: Natural
Material: Nylon