Raceway Flexible Section, Steel, Ivory, 18", 500/700 Series

Item #: 17611

Cat #: V5700F

UPC: 786776070262

to view pricing and more.
Steel, Flexible Section, 500, 700 Series. Size: 18" Length. Ivory.

Overview

Steel, Flexible Section, 500, 700 Series. Size: 18" Length. Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070262, V5700F

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel