Recp WR Duplex 20A 125V 2P3W Str BR

Item #: 1761190

Cat #: WRBR20B

UPC: 032664673535

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Weather resistant, Impact-resistant nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Weather resistant, Impact-resistant nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664673535, WRBR20B

Specifications

Color: Brown
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Brown
Amps: 20
Material: Nylon
Mounting: Flush
NEMA Configuration: 5-20R