LED Narrow Wrap, 4', 30 Watt, 3500 Lumen, 4000K, 120-277V

Item #: 1761272

Cat #: CNW4-3540

UPC: 840141400235

to view pricing and more.
Documents & Guides
LED Narrow Wrap, 4 Foot, 30 Watt, 3500 Lumen, 4000K, 120-277 Volt, Dimmable, Damp Location

Overview

LED Narrow Wrap, 4 Foot, 30 Watt, 3500 Lumen, 4000K, 120-277 Volt, Dimmable, Damp Location

The CNW is an attractive, 4' narrow LED wrap with decorative end caps and a polished look that makes it suitable for many applications. It features a frosted acrylic lens and comes fully assembled for quick installation.

Also known as: 840141400235, CNW4-3540

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 30
Mounting: Surface
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3500
Mounting: Surface
Standards: California Proposition 65
Dimmable: Yes