LED Floodlight, 188 Watt, 25600 Lumen, 4000K

Item #: 1761379

Cat #: TFX3-LED-40K-MVOLT-IS-DDBXD

UPC: 193047670265

to view pricing and more.
Documents & Guides
LED Floodlight, 188 Watt, 25600 Lumen, 4000K, 70 CRI, 120-277 Volt, Slipfitter Mount, Dark Bronze, Replaces up to 400 Watt Metal Halide

Overview

LED Floodlight, 188 Watt, 25600 Lumen, 4000K, 70 CRI, 120-277 Volt, Slipfitter Mount, Dark Bronze, Replaces up to 400 Watt Metal Halide

The TFX3 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.

Also known as: 193047670265, TFX3-LED-40K-MVOLT-IS-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Wattage: 188
Light Technology: LED
Lumens: 25600
Color: Dark Bronze
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 188
Lumens: 25600