LED Recessed Troffer, 1 X 4, Multiple Lumen and CCT

Item #: 1761471
Cat #: 14-OEVHP-LED-2000L/3000L/4000L-DIM10-MVO
UPC: 194672017784
Sign In or Register to view pricing and more.
Documents & Guides
LED Shallow Recessed Center Basket Troffer, 1 X 4, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Shallow Recessed Center Basket Troffer, 1 X 4, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
A combination of stylish design and shallow profile, coupled with innovative LED technology to deliver soft, glare-free illumination, resulting in improved visual comfort and uniform appearance. The enhancement of the volumetric effect provides increased brightness, with an aesthetically pleasing appearance and contemporary design. The energy saving features and optical performance create the ideal choice for educational, medical, offce and retail spaces.
Also known as: 194672017784, 14-OEVHP-LED-2000L/3000L/4000L-DIM10-MVO

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2000, 4000, 3000, Selectable
Length: 4 ft
Width: 1 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Light Technology: LED
Lumens: 2000, 4000, 3000, Selectable
Width: 1 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)