This product has been discontinued.

LED Square Canopy, 6000 Lumen, 4000K, 120-277V, Bronze
Item #: 1761575
Cat #: OVR-101-LED-6000L-DIM10-MVOLT-40K-BZ
UPC: 848070095652
to view pricing and more.
Documents & Guides
LED Small Square Canopy, 40 Watt, 6000 Lumen, 4000K, 75 CRI, 120-277 Volt, Dimmable, Bronze, Dry/Damp/Wet Location
Overview
LED Small Square Canopy, 40 Watt, 6000 Lumen, 4000K, 75 CRI, 120-277 Volt, Dimmable, Bronze, Dry/Damp/Wet Location
The Oracle LED Canopy Light is designed to provide an aesthetically pleasing low-profile luminaire that produces a high light output while keeping energy and maintenance costs low. Ideal for parking garages, walkways, storage areas, underpasses, and stairwells
Also known as: 848070095652, OVR-101-LED-6000L-DIM10-MVOLT-40K-BZ
Features & Benefits
- Lumen output from 4000-8000Lm with efficacy up to 141lm/W
- Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)
- Replacing 100W MH and 175W MH saving over 75% energy consumption
- UL/cUL wet location
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 6000 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Dimmable: | Yes |
| Lumens: | 6000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |