889N MINI CORDSET OR

Item #: 176185

Cat #: 889N-F8AF-2

UPC: 611320876871

to view pricing and more.
Documents & Guides
AB 889N-F8AF-2 889N MINI CORDSET OR

Overview

AB 889N-F8AF-2 889N MINI CORDSET OR
Also known as: 611320876871, 889N-F8AF-2

Specifications

Gender: Female
Length: 2 m
Amps: 7
Volts DC: 600
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: PVC
Volts AC: 600
Color: Yellow
Pins: 8
Gender: Female
Amps: 7
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 600
Pins: 8
Length: 2 m
Volts DC: 600
Material: PVC
Color: Yellow