Cable Tie, 4.0"L (102mm), Miniature, Nyl

Item #: 1762125

Cat #: PLT1M-L1

UPC: 074983396856

to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, brown.

Overview

Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, brown.
Also known as: 074983396856, PLT1M-L1

Specifications

Color: Brown
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Color: Brown
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Width: 0.980 in
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in