M12 Cordless Digital Inspection Camera

Item #: 176220

Cat #: 2312-21

UPC: 045242192182

to view pricing and more.
M12 Cordless Digital Inspection CameraDigital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.4", Resolution: 320 x 240, Flexible Cable Length: 3' (8' optional), Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB

Overview

M12 Cordless Digital Inspection CameraDigital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.4", Resolution: 320 x 240, Flexible Cable Length: 3' (8' optional), Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB

The M-Spector™ AV M12™ Cordless Lithium-Ion Multimedia Camera Kit is the next generation of professional inspection technology for Milwaukee Electric Tool. With the addition of picture, audio and video capabilities, professionals can now inspect and document issues, download the information to their computer and send visual confirmation to a customer or supervisor for review. The new M12™ M-Spector™ AV is available with a 17mm digital flexible camera cable (2311-21) for general applications or a 9.5mm analog flexible camera cable (2312-21) for automotive applications.

Also known as: 045242192182, 2312-21

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12