NEMA 12 LAYIN WIREWAY 8"X8" TO 6"X6" REDUCER

Item #: 176227

Cat #: 8866-12LR

UPC: 782051005141

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway reducer, Includes hardware, Wireway reducer fitting, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Overview

Eaton B-Line series wireway reducer, Includes hardware, Wireway reducer fitting, NEMA 12, Steel, ANSI 61 gray painted, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005141, 8866-12LR

Specifications

Color: Gray
Width: 8 in
Length: 66 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Color: Gray
Length: 66 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12