CableIQ Qualification Tester

Item #: 176243

Cat #: CIQ-100

UPC: 754082022602

to view pricing and more.
Documents & Guides
CableIQ Qualification Tester, Application: Wiremap, Length, Toner, Port Dedection, Continuity, Fault Finding, Video Signal Detection, Includes: Remote Adapter, Soft Carrying Case.

Overview

CableIQ Qualification Tester, Application: Wiremap, Length, Toner, Port Dedection, Continuity, Fault Finding, Video Signal Detection, Includes: Remote Adapter, Soft Carrying Case.

The network tech's vision into cabling bandwidth CableIQ qualification tester is the first cabling bandwidth tester for network technicians. This Ethernet network cable tester gives even the most novice tech the vision to see what speeds existing cabling can support, quickly isolate cabling from network problems, and discover what is at the far end of any cable. That means network techs can close trouble tickets faster, reduce on-call time, and save money by better utilizing their existing infrastructure. Reduce escalated problems by as much as 30% CableIQ qualification tester's powerful network troubleshooting capability and intuitive interface enable your frontline technicians to identify and troubleshoot a wider range of problems within your network infrastructure. Is the port active? Are the duplex settings matched? Is it a network problem or a Ethernet cable problem? Can the Ethernet cable support the required network bandwidth? CableIQ network analyzer is the only Ethernet cable tester that can answer all these questions before trouble tickets are escalated to the next level reducing problem escalation by up to 30%.

Also known as: 754082022602, CIQ-100

Specifications

Family / Style: CableIQ
Family / Style: CableIQ