This product has been discontinued.

LED Highbay, 14000 Lumen, Selectable CCT, 120-347V, Dimmable
Item #: 1762797
Cat #: HCY14L8CST-UN3-DIM
UPC: 190096131099
to view pricing and more.
Documents & Guides
LED High Bay, 104 Watt, 14000 Lumen, Selectable CCT: 4000K-5000K, 120-347 Volt, 0-10V Dimming
Overview
LED High Bay, 104 Watt, 14000 Lumen, Selectable CCT: 4000K-5000K, 120-347 Volt, 0-10V Dimming
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096131099, HCY14L8CST-UN3-DIM
Features & Benefits
- Die cast frame and driver containment housing
- Corrosion resistant black finish
- Clear polycarbonate lens protects LEDs
- Heavy duty hook provided for connection to customer-supplied suspension
- IP65 and NEMA4X rated
- 6' cord provided for power connection and dimming connection
- Lumen maintenance up to 70% (L70) at 50,000 hours
- cULus listed for use in wet locations for -20C to 50C ambient
Specifications
| Lumens: | 14000 |
| Volts AC: | 347 |
| IP/NEMA Rating: | IP65, NEMA 4X |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |
| Lumens: | 14000 |
| IP/NEMA Rating: | IP65, NEMA 4X |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Volts AC: | 347 |
| Light Technology: | LED |
| Color Temperature: | Selectable |