LED Highbay, 28000 Lumen, Selectable CCT, 120-347V, Dimmable

Item #: 1762800
Cat #: HCY28L8CST-UN3-DIM
UPC: 190096131112
Sign In or Register to view pricing and more.
LED High Bay, 208 Watt, 28000 Lumen, Selectable CCT: 4000K-5000K, 120-347 Volt, 0-10V Dimming, 13-3/4 Inch Diameter

Overview

LED High Bay, 208 Watt, 28000 Lumen, Selectable CCT: 4000K-5000K, 120-347 Volt, 0-10V Dimming, 13-3/4 Inch Diameter
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096131112, HCY28L8CST-UN3-DIM

Specifications

Volts AC: 120-277, 347
Lumens: 28000
IP/NEMA Rating: IP65, NEMA 4X
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120-277, 347
IP/NEMA Rating: IP65, NEMA 4X
Dimmable: Yes
Lumens: 28000
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)