Duplex GFCI Receptacle, 15 Amp, 125 Volt, 5-15R, Ivory, 3-Pack

Item #: 1762848

Cat #: TRSGF15V-3-L

UPC: 032664742866

to view pricing and more.
Documents & Guides
Duplex GFCI Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Self-Test, Back & Side Wire, 5-15R, Ivory, 3-Pack

Overview

Duplex GFCI Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Self-Test, Back & Side Wire, 5-15R, Ivory, 3-Pack

GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally, GFCIs incorporate a safety lock-out function to protect against mis-wired line-load connections and GFCI circuitry damage.

Also known as: 032664742866, TRSGF15V-3-L

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R