BLM VBM3116 1HP 1725RPM 3PH 6

Item #: 1762935

Cat #: VBM3116

UPC: 781568115558

to view pricing and more.
Documents & Guides
BLM VBM3116 1HP 1725RPM 3PH 6

Overview

BLM VBM3116 1HP 1725RPM 3PH 6
Also known as: 781568115558, VBM3116

Specifications

Horsepower: 1
Phase: 3
Amps: 3.700
Horsepower: 1
Amps: 3.700
Phase: 3