LED Area Light, 40K, Arm Mount, Bronze

Item #: 1762954
Cat #: AL70-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ
UPC: 190096180530
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 70 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze

Overview

LED Area Light, 70 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens.
Also known as: 190096180530, AL70-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ

Specifications

Mounting: Arm
Wattage: 70
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Mounting: Arm
Volts AC: 120-277
Color: Bronze
Wattage: 70
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)