2G WHT-PRL 1 SWITCH

Item #: 176299

Cat #: 76772

UPC: 095327767729

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Centered, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, Centered, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327767729, 76772

Specifications

Type: Wallplate
Gangs: 2
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 2